D-RING TOOL TAILS 5-PACK HOLDS 2LBS
899.3700
- UNSPSC 46182302
Delivery
0 Review(s)
Prevent dropped or falling objects from occurring on the job.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 3:12 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 4058941217854 |
Features
| Meets ANSI/ISEA 121-2018 |
| Third party certified to a 2 lbs (0.9 kg) maximum working capacity with a 2:1 safety factor |
| Affix to small hand tools or anchor points to create an attachment point for tethering tool lanyards |
| Heavy-duty nylon webbing, high tensile strength nylon thread and double stitched web catch for durability in harsh conditions |
| Captive hole for attaching tool lanyards |
| Lengths – Short: 9 cm (3.5 in), Medium: 11.5 cm (4.5 in), Long: 14 cm (5.5 in) , X-Long: 16.5 cm (6.5 in), 2X-Long: 21.5 cm (8.5 in) |
Customers Also Viewed
Review(s)
Product not yet rated.